Beli mesin jahit singer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SINGER [Sewing Supplies] Singer electric sewing machine foot controller automatic threader
    Mulai

    Rp4.799.900

    SINGER [Sewing Supplies] Singer electric sewing machine foot controller automatic threader
    Deskripsi:
    Powerful motor built-in. Foot controller type that can sew overlapping seams of jeans. Stepless speed adjustment. Free arm. Easy bobbin threading. Automatic needle threader. LED hand light. Automatic buttonholeFor those looking for a professional sewing machine that can make a variety of handmade items. Singer SINGER Sewing Machine Compact Electric Sewing Machine Compact Sewing Machine General Use Household Sewing Machine Electric Beginner Gift School Preparation Kindergarten Preparation Sewing Dressmaking Needlework Handmade
    atribut:
    • Dimensions, Width W x Depth D x Height H (cm): 41.6x19.3x30
    • Mass (kg): 5.7
  2. JUKI Mesin Jahit Industrial
    Mulai

    Rp8.099.900

    JUKI Mesin Jahit Industrial
    atribut:
    • Machine Type: Industrial
    • Maximum Thickness of Material (mm): 10
    • Speed (spm): 4500
  3. BANDO Raw Edge Cogged 2000 Series (Van Belt Raw Edge Cogged)
    25%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp24.900

    BANDO Raw Edge Cogged 2000 Series (Van Belt Raw Edge Cogged)
    Deskripsi:
    Bando’s RPF, with molded notch design, gives extra flexibility to reduce heat build up and provide long belt life, especially on small pulleys.
    atribut:
    • Material: Rubber
    • Angle (°): 40
    • Thickness (mm): 8
    • Top Width (mm): 9.5
  4. SINGER (sewing) Industrial Oil (Minyak Mesin Industri)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

  5. Crown Ha Bobbin Plastic Transparent Thickness 11.5mm
    Mulai

    Rp4.900

    Crown Ha Bobbin Plastic Transparent Thickness 11.5mm
    Deskripsi:
    For general household sewing machines with a thickness of 11.5 mm. It can also be used for sewing machines that use a bobbin case.household use
    atribut:
    • Material: Polycarbonate
    • Width (mm): 11.5
    • Outer Diameter (φmm): 20.5
    • Inner Diameter (Φmm): 6.2
  6. SINGER (sewing) All-Purpose Oil (Pelumas Serbaguna)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp11.900

    SINGER (sewing) All-Purpose Oil (Pelumas Serbaguna)
    atribut:
    • Dimensions (cm): 4x4x12.5
  7. ALDO Mesin Jahit Karung
    Mulai

    Rp1.399.900

    ALDO Mesin Jahit Karung
    atribut:
    • Voltage (V): 220
  8. JUKI For Professional Sewing Machines Bobbin
    Mulai

    Rp39.900

    JUKI For Professional Sewing Machines Bobbin
    atribut:
    • Suitable Models: SL-300EX/TL-25SP/TL-30/TL-30DX/TL-30SP/TL-2200QVP mini
  9. Kaesar Mesin Jahit Karung
    Mulai

    Rp1.199.900

    Kaesar Mesin Jahit Karung
    Deskripsi:
    - 1 Jarum, 1 Benang - Ketebalan Jahit Hingga 8mm - Voltage 220V - Power 90 Watt - RPM 9000r/menit- Amp 0.75 A - Freq 50 Hz
    atribut:
    • Voltage (V): 220
    • Power (W): 90
    • Speed (rpm): 9000
  10. IWARA Mesin Jahit Karung Set
    Mulai

    Rp1.199.900

    IWARA Mesin Jahit Karung Set
    atribut:
    • Type: GK9-2
    • Power (W): 90-250
    • Main Voltage (V): 220/110
    • Motor Speed (rpm): 800-1200
    • Sewing Spee (stiches/minute): 1200-1500
    • Sewing Type: 1 Thread
    • Material: High Quality
    • Stitch Length (mm): 8-10
    • Thickness Of Sewing (mm): 0.3-10
  11. TORA Mesin Jahit Nirkabel
    Mulai

    Rp2.499.900

    TORA Mesin Jahit Nirkabel
    atribut:
    • Power (W): 210
    • Speed (rpm): 12900
    • Dimensions (cm): 27x29x20.5
    • Battery Capacity (V/Ah): 36/2.6
    • Accessories: Cable Charger
  12. Mesin HL Mesin Jahit Karung
    Mulai

    Rp849.900

    Mesin HL Mesin Jahit Karung
    atribut:
    • Rated Input Power (W): 190
    • Rated Voltage (V/Hz): 220/50-60
    • No Load Speed (rpm): 12000
  13. Golden (Textile) Lampu Mesin Jahit Colokan Listrik
    Mulai

    Rp49.900

    Golden (Textile) Lampu Mesin Jahit Colokan Listrik
    Deskripsi:
    Indohose Golden C810MP Lampu Mesin Jahit Magnet Colokan Listrik - LED 10 TitikModel : Lampu Led Untuk Mesin Jahit (10 Titik LED)Cara pemakaian:1. Aturlah tiang elastis/Pipa fleksibel pada lampu LED kearah yang anda inginkan2. Tempelkan lampu ke mesin jahit berbodi besi/benda yang dapat menempel pada magnet3. Lampu dipasang/disambung ke dinamo (Untuk Skun) / Saklar (Untuk Colokan Listrik) on-off pada mesin jahit4. Lampu LED ini hanya bisa ditempelkan pada mesin Jahit berbodi besi atau yang benda yang bersifat dapat menempel pada magnet (mesin jahit industri & tradisional), apabila pembeli menggunakan mesin jahit bodi plastik, maka lampu LED ini dapat ditempelkan dengan bantuan lem/double tape.
    atribut:
    • Light Color: White
    • Voltage (V): 110-240 AC
    • Frequency (Hz): 50-60
    • Power (W): 1.0
  14. TCL 4K HDR Google TV
    Mulai

    Rp5.999.900

  15. Oxihom Meja Laptop
    Mulai

    Rp459.900

    Oxihom Meja Laptop
    Deskripsi:
    Oxihom Meja Belajar / Meja Komputer
    atribut:
    • Color: Wood Grain
    • Dimensions (cm): 80x50x75
    • Material: MDF Wood
    • Thickness (mm): 15
  16. Mesin HL Gear *2
    Mulai

    Rp45.900

Daftar Harga mesin jahit singer Terbaru October 2026
SINGER [Sewing Supplies] Singer electric sewing machine foot controller automatic threaderRp4.799.900
JUKI Mesin Jahit IndustrialRp8.099.900
Mesin HL Spool Holder Axle S/2Rp7.900
YamamaxPRO Mesin Jahit KarungRp689.900
BANDO Raw Edge Cogged 2000 Series (Van Belt Raw Edge Cogged)Rp24.900
SINGER (sewing) Industrial Oil (Minyak Mesin Industri)Rp219.900
Crown Ha Bobbin Plastic Transparent Thickness 11.5mmRp4.900
SINGER (sewing) All-Purpose Oil (Pelumas Serbaguna)Rp11.900
ALDO Mesin Jahit KarungRp1.399.900
JUKI For Professional Sewing Machines BobbinRp39.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)